Series 5516 Carbide Straight Shank Stub Drills - Metric


£5.99 Inc VAT (20%)
Up to 3.5% off

See 16 Product Variants
£5.99

Description

Series 5516 Carbide Straight Shank Stub Drills feature a solid carbide construction with a bright finish. Offering excellent toughness during drilling applications, with good heat and wear resistance.

Features and Benefits
• Carbide construction for added toughness
• Excellent heat and wear resistance properties
• Drills up to 3 x diameter

Typical Applications
• Drilling

Standards
• DIN 6539

Feature Attributes

Series:
5516
Material:
Carbide
Number of Pieces:
1
System of Measurement:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome