Series 5520 HSS-Co Straight Shank TiN Coated Stub Drills - Metric


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Series 5520 HSS-Co straight shank stub drills offers high-performance on general steels,universal steels,stainless steels,hardened materials and cast iron. The TiN coating allows for greater heat and wear resistance.

Features and Benefits
• HSS-Co construction for improved hardness
• TiN coating for greater heat and wear resistance
• Available in metric sizes 1.00mm to 14.00mm (3/64" to 9/16")

Typical Applications
• Drilling
• Steels
• Universal steels
• Stainless steels
• Hardened materials
• Cast iron

Standards
• DIN 1897

Notes
• Low feed force required

See full description

Feature Attributes

Coolant Delivery:
External
Series:
5520
Standards Met:
DIN 1897
Helix Type:
High Helix
Cutting Direction:
Right Hand
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome