Series 653 HSS Straight Shank Stub Drills - TiN Coated - Inch


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Series 653 HSS Straight Shank Stub Drills
TiN Coated - Inch
For use in automatic and capstan lathes. For use with hand drilling machines in drilling thin sections, such as sheet metal, car bodies etc. Type N. 118° point angle.
Manufactured to DIN1897.

See full description

Feature Attributes

Standards Met:
DIN 1897
Material:
High Speed Steel
Series:
653
Flute Type:
Spiral
Number of Flutes:
2
Flute Construction:
Ground Flute
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome