Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills - TiN Coated - Metric


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills

High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.

• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned

Feature Attributes

Coolant Delivery:
External
Flute Construction:
Ground Flute
Flute Type:
Spiral
Web Thickness:
Form A
Finish/Coating:
TiN
Series:
659
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome