0
1
2

Series A117 HSS-Co Straight Shank Heavy Duty Stub Drills - Inch


£3.49 Inc VAT (20%)

See 3 Product Variants
£3.49

Description

A117 HSS-Co Straight Shank Heavy Duty Stub Drills
Inch
Excellent for drilling higher tensile, tougher materials 135° split point for improved precision and finish (over 1.5mm). Manufactured to DIN1897.

Feature Attributes

Point Type:
Split Point
Finish/Coating:
Bronze
Point Angle:
135 °
Material:
Cobalt High Speed Steel
Series:
A117
Drill Diameter Tolerance:
h8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome