Spokeshave, Individual


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Faithfull spokeshaves have virtually unbreakable, malleable iron bodies, with the cutting blade held securely in place by a lever cap and 2 retaining screws. The cutter is fully adjustable and can be finely set for delicate work. The flat spokeshave is primarily used for chamfering and cutting convex shapes in wood, whereas the round spokeshave is used for cutting concave shapes. Length: 250mm (10in). Cutter Width: 54mm (2.1/8in).

Feature Attributes

Length:
250 mm
Cutter Width:
54 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome