Scaffolding Tools: Single Ended Swing Over Spanners


£7.29 Inc VAT (20%)

See 3 Product Variants
£7.29

Description

Manufactured to surpass the performance test BS2558: 1954. The sockets locate directly onto the handle relieving stress on the rivet. All sockets are plated, hardened and stress relieved to ensure they retain their shape.

Single Ended Swing Over Spanners
Single ended swingover handle spanners. Available in 7/16" or 1/2" Whitworth socket end size for use on fixings.

Feature Attributes

End Type:
Single Ended
Socket Size:
7/16 in
Bar Diameter:
15 mm
Product Type:
Swingover Spanner
Size System:
Whitworth
Standards Met:
BS2558: 1954
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome