Socket Wrench With 2C-T-Handle


£23.99 Inc VAT (20%)

See 8 Product Variants
£23.99

Description

Head depth 25 mm GEDORE vanadium steel 31CrV3, matt chrome-plated chrome vanadium steel 31CrV3, matt chrome-plated

Feature Attributes

Material:
31CrV3
Finish:
Matt chrome-plated
Standards Met:
Not Standardised
Insertion Depth:
25 mm
Product Type:
Screwdrivers for In-Hex Screws
VDE certified:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome