Swivel End Socket Wrenches - Metric


Select
£21.99 Inc VAT (20%)
Up to 6% off


See all variants from £21.99

Description

Designed to give greater flexibility and improved access when working in difficult conditions. Bi-hexagon (12 point). Manufactured from fully polished chrome vanadium steel. Conform with ANSI B107.5M.

Feature Attributes

Socket Type:
Bi-hexagon
Finish/Coating:
Polished
Material:
Steel
Standards Met:
ANSI B107.5M.
Wrench Type:
Swivel Head Socket Wrench
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome