2712/2 315mm Site Saw


£519.99 Inc VAT (20%)

See 2 Product Variants
£519.99

Description

The Makita 2712/2 Site Saw is powered by a durable, heavy-duty induction motor for high-performance and a long, maintenance-free service life. It has 2 wheeled legs for easy mobility and 2 long carry handles for safe and comfortable lifting. The saw has a robust steel plate table and extension table. It can be connected to a dust extractor for a cleaner working environment. Supplied with: 1 x Carbide Tipped Blade 315 x 30mm x 40T, 1 x Rip Fence (Guide Rule), 1 x Push Stick, 1 x Push Block, 1 x Wrench and 1 x Extension Cable Specification: Input Power: 240V 2,00W, 110V 1,650WNo Load Speed: 2,950/min.Main Table: 550 x 800mmRear Extension: 400 x 800mmCutting Depth: @90° 85mm, @45° 58mmBevel Capacity: 0°-45ºDisc Ø x Bore: 315 x 30mmWeight: 52.9kg

Feature Attributes

Blade Diameter:
315 mm
Bore Diameter:
30 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome