DCS7485 XR FlexVolt Table Saw


£709.99 Inc VAT (20%)

See all variants from £709.99

Description

The DEWALT DCS7485 XR FlexVolt Cordless Table Saw is fitted with a powerful, brushless motor for high performance in all applications. With a cast table top design, rack and pinion fence system, front and rear fence lock and large, clear scales combine to give an extremely accurate and easy to use saw. The fence system provides 610mm of rip capacity in a portable design for cutting large sheet materials to size. The saw is fitted with a steel roll cage that helps to protect against jobsite drops and impacts. Its overload protection system ensures a powerful performance, even in hard, wet or frozen woods. With a quick bevel lock and a large scale for easy, accurate adjustments. Specifications: No Load Speed: 5,800/min.Blade: 210 x 30mm Bore.Ripping Capacity: Right: 610mm, Left: 318mm.Depth of Cut: @90º: 65mm, @45º: 45mm.Bevel Capacity: -3° to 48°.Table Size: 485 x 485mm.Weight: 21.5kg.

Feature Attributes

Power Source:
Cordless 54V
Bore Diameter:
30 mm
Blade Diameter:
210 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome