DWE7485 Compact Table Saw


£549.99 Inc VAT (20%)

See 2 Product Variants
£549.99

Description

The DEWALT DWE7485 Compact Table Saw is fitted with a powerful motor for increased durability and efficiency. The dual rack and pinion fence system provides increased accuracy whilst insuring no perpendicular movement occurs to the position of the fence in use. Whilst the two position fence offers increased capacity and allows for cutting a wide range of materials/sizes. It has a compact, lightweight design that provides increased portability. Fitted with a cast aluminium bed for rigidity and improved accuracy. There is also a No Volt release switch for added safety and an AIRLOCK compatible dust extraction port. Supplied with: 1 x Blade 210 x 30mm Bore. Specifications: Input Power: 1,850W.No Load Speed: 5,800/min.Max. Ripping Capacity: Right 622mm, Left 318mm.Max. Depth of Cut: @90° 65mm, @45° 45mm.Blade: 210 x 30mm Bore.Table Size: 485 x 485mm.Weight: 22kg.

Feature Attributes

No Load Speed:
5, 800
Cutting Depth at 90°:
65 mm
Blade Diameter:
200 mm
Bore Diameter:
3 mm
Depth of Cut (45°):
45 mm
Depth of Cut (90°):
65 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome