DWE7485 Compact Table Saws


Select
£549.99 Inc VAT (20%)


See all variants from £549.99

Description


Description unavailable

Feature Attributes

No Load Speed:
5, 800
Cutting Depth at 90°:
65 mm
Blade Diameter:
200 mm
Bore Diameter:
3 mm
Depth of Cut (45°):
45 mm
Depth of Cut (90°):
65 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome