The Bosch GCD 12 JL Metal Cut-Off Saw delivers precise results and little rework thanks to minimum discolouration and low levels of burr formation with 'Expert for Steel' saw blades. An integrated laser provides precise cutting guidance. Specifications: Input Power: 1,500W.No Load Speed: 1,500/min.Blade Size: 305 x 25mm Bore.Cutting Capacity:Rectangle 0º 158 x 80mm, Square 0º 100 x 100mm, L-profile 0º 110 x 110mm.Rectangle/Sqaure/L-profile 45º mitre 85 x 85mm.Tool Dimensions (width x length x height): 327 x 517 x 383mm.Weight: 20kg.