Power Max Tile Saw 560W 240V

Order Code: ZT1296120P

£109.99 Inc VAT (20%)


Description

The Vitrex Power Max Tile Saw has a 560W, high torque, direct drive motor which produces a constant cutting speed for ultra smooth cuts. It has adjustable, double extension arms to support larger format tiles and the cutting table tilts to allow mitre cuts. The tile saw has an integral ruler and adjustable rip guide for accurate, straight cuts. To prevent overheating, it has thermal overload protection, as well as a water cooling system with a large reservoir. Supplied with a 180mm x 16mm diamond blade with a continuous rim for extra clean cuts. Suitable for 16mm and 22mm bore blades. Specification Input Power: 560WNo Load Speed: 3,000/min.Blade Size: 180mmCutting Depth: @90deg;: 30mm, @45deg;: 17mm

See full description
Specifications for Power Max Tile Saw 560W 240V
  • MFR Part No.
    WS560180
  • Type
    Tile Saw
  • Supply Voltage
    240V
  • Disc Diameter
    180mm
  • Power Source
    Corded 240V
  • Input Power
    560W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome