Table Saw GTS10


£599.99 Inc VAT (20%)

See all variants from £599.99

Description

250mm (10") Table Saw GTS10
Large machined table for greater stability that is extendable to up 635mm. Precision parallel guide for straight cutting. With blade storage and convenient mounting for push stick.

Power Input: 1800W
Table size: 641 x 737mm.
Blade diameter: 250 x 30mm bore.
No Load Speed: 3650rpm.
Depth of cut: 79mm(90°), 64mm(45°).
Maximum width cut to right of blade: 635mm.
Maximum width cut to Left of blade: 330mm.
Weight: 34kg.

Feature Attributes

Model Number:
GTS 10
Power:
1800 W
Blade Diameter:
255 mm
Power Source:
Electric
No Load Speed:
3650 rpm
Bore:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome