Versatile Power Pro Wet Saw


£199.99 Inc VAT (20%)

See 2 Product Variants
£199.99

Description

The Vitrex 10 3420 Versatile Power Pro 750 Wet Saw is a mains powered wet tile saw that has a direct drive system with a quiet induction motor which produces a constant cutting speed for ultra smooth cuts, a water cooling system with large reservoirs, and is fitted with a diamond blade with continuous rim for extra clean cuts. The extra large cast aluminium cutting table is ideal for supporting oversize tiles. It has an integral ruler and quick lock aluminium rip guide for perfect straight cuts, fully adjustable mitre guide with unique ratchet mechanism and the tables tilt for 15° , 30° and 45° mitres. Suitable for porcelain, ceramic, granite, natural stone and marble tiles. Specification Input Power: 750WNo Load Speed: 2,800/min.Blade Size: 180mmMax. Cutting Depth:@90°: 25mm, @45°: 17mmWeight: 15kg

Feature Attributes

Input Power:
750 W
Disc Diameter:
180 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome