Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Cutting Tools
/
Taps
/
Tap Sets
Hover to enlarge the image
1/4"X20 UNC HSS Bottom Tap Set ISO 529 Short Machine - Straight Flute
By
Presto
Order Code:
ZT1240826P
MPN:
60100-143
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
See all 58 variants
|
View all Tap Sets
Product Description
UNC - Straight Flute Taps (ISO 529)
Specifications
Material
HSS
Type
Bottom Tap Set
Thread Type
UNC
Thread Size
1/4in
Flute Type
Straight
Tap Type
Straight Flute
Thread Standard
UNC
Standards
ISO 529
Tags:
#BulkDiscount
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 18th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome