1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Tap Sets
BSF HSS Tap Set - Imperial

BSF HSS Tap Set - Imperial


8 Variants From
£24.99

Inc VAT (20%)

Up to 5% off
See 8 Product Variants
£24.99

Description

BSF - Straight Flute Taps (ISO 529)

Feature Attributes

Thread Standard:

BSF

Finish/Coating:

Bright Finish

Material:

HSS

Flute Type:

Straight

Tap Type:

Straight Flute

Finish:

Bright