0
1

BSPF HSS Ground Thread Taps, Straight Flute - Set of 3


Select
£23.99 Inc VAT (20%)
Up to 18.5% off


See all variants from £23.99

Description

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Manufactured with precision ground flutes for producing accurate class 2 thread forms, with a medium fit tolerance. Sherwood Tap dimensions conform to ISO529

Features and Benefits
• High speed steel construction for increased tool durability
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for increased cutting accuracy
• Bright finish with excellent wear resistance for prolonged tool life
• Supplied in a pack of 3 for a cost effective tooling solution

Contents
• Taper, second and plug lead

Standards
• Tap dimensions to ISO529

Feature Attributes

Thread Standard:
BSPF
Chamfer:
Plug,Second,Taper
Number of Pieces:
3
Tap Type:
Straight Flute
Material:
High Speed Steel
Finish/Coating:
Bright
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome