1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Tap Sets
HSS 'Duo' Straight Flute Hand Tap & Tin Tipped Jobber Drill Set

HSS 'Duo' Straight Flute Hand Tap & Tin Tipped Jobber Drill Set


Select
See all variants from
£11.29

Inc VAT (20%)

See all variants from £11.29

Description

Series L000 HSS DUO Hand Tap And Drill Set - 2 Piece

Set Contains : E500 HSS straight flute tap and A002 Hss TiN tipped jobber drill .
Supplied in TwistLock closure with transparent lid packaging

A002 Drill - TiN tip coating for increased tool life and performance
118° self-centering split point for superb hole quality and positional accuracy.
For use on steel, stainless, cast iron, ceramics, plastics and many other materials. Manufactured to DIN 338 / BS 328

E500 Tap -A versatile HSS straight flute tap for threading through or blind holes up to 1.5xD in most materials (ISO standard).
Manufactured to ISO 529

See full description

Feature Attributes

Tap Finish/Coating:

Bright

Tap Material:

High Speed Steel

Tap Thread Standard:

Metric

Drill Finish/Coating:

TiN (Tip)

Drill Material:

High Speed Steel

Number of Pieces:

2

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome