0
1

Series E524 HSS Straight Flute Tap Set - UNF


Select
£52.99 Inc VAT (20%)


See all variants from £52.99

Description

Series E524 HSS Straight Flute Tap Set - UNF
HSS, straight flute machine taps. Right hand cut.
Tolerance 2B. 1.5xD.
Manufactured to ISO529.
Sets include 1 of each tap (Taper, Second, and Plug)

See full description

Feature Attributes

Thread Direction:
Right Hand
Tap Type:
Straight Flute
Thread Standard:
UNF
Material:
High Speed Steel
Series:
E524
Number of Pieces:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome