Inc VAT (20%)
Series E531 HSS Straight Flute Tap Set - BSW
HSS, bright finish straight flute. Right hand cut.
Tolerance medium. 1.5xD.
Manufactured to ISO529.
Sets include 1 of each tap (Taper, Second, and Plug)
Series:
E531
Finish/Coating:
Bright
Thread Standard:
BSW
Number of Flutes:
3
Material Grade:
M2
Chamfer:
Plug; Second; Taper