1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Tap Sets
UNC (Unified Coarse) HSS Ground Thread Left Hand Tap Sets

UNC (Unified Coarse) HSS Ground Thread Left Hand Tap Sets


Select
See all variants from
£39.99

Inc VAT (20%)

See all variants from £39.99

Description

UNC Sets of 3:
1 each, taper, second and plug lead.

Feature Attributes

Material:

HSS

Thread Standard:

UNC

Number of Pieces:

3

Finish/Coating:

Bright

Chamfer:

Plug,Second,Taper

Tap Type:

Straight Flute

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome