Fixed Handle Tap Wrenches


Select
£6.99 Inc VAT (20%)
Up to 5% off


See all variants from £6.99

Description

With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.

Features and Benefits
• All steel, hardened and tempered bodies
• Hardened ground jaws
• Knurled adjustable handles for extra grip
• Handles are design to provide greater leverage, when using larger diameter taps

Specifications
• Tap sizes to ISO 529

Typical Applications
• Engineering
• Taps
• Wrenches

See full description

Feature Attributes

T-Handle Adjustability:
Fixed Handle
Dimensions Standard:
ISO 529
Tap Wrench Type:
Straight-Handle Bar
Type:
Tap Wrench
Number of Pieces:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome