1. Tools & Machining/
  2. Measuring & Marking Tools/
  3. Measuring and Layout Tools/
  4. Tape Measures
Control-lock Tape Measures

Control-lock Tape Measures


6 Variants From
£15.99

Inc VAT (20%)

See 6 Product Variants
£15.99

Description

Elevate your measuring precision and protection with the Control-Lock™ Tape Measure. Treated with BladeArmor® coating in the critical first 8cm, it minimises kinks and tears, ensuring unmatched durability. , An integrated finger brake, provides users with maximum control and protection during blade extension and retraction.

Features and Benefits
• Compact and lightweight design for enhanced grip and comfort
• Integrated finger brake ensures ultimate control and prolongs tape life
• Double-sided blade print facilitates seamless awkward or overhead measurements

Typical Applications
• Construction
• Woodworking
• DIY tasks

See full description

Feature Attributes

Series:

Control-Lock

Measurement Accuracy:

Class II

Blade Width:

25 mm

Product Type:

Double-Sided Measuring Tape

Coating:

BladeArmor