Fabric Tape, In Different Colours, Pack Of 12 Rolls, Black, Tape Width 75mm

Order Code: ZT2699782S

£279.99 Inc VAT (20%)


Description

Fabric tape, in different colours, pack of 12 rolls, black, tape width 75 mm. Supplied = assembled. Product type = fabric tapes. Adhesive type = hot melt. Backing material = fabric. Tape width = 75 mm. Tape length = 50 m. Colour = black. Material thickness = 165 m. Ideal for sealing and marking. Strong adhesive force - particularly tear resistant. Waterproof, solvent free and dispenses quietly. Strap length 50 m. Total thickness approx. 165 m. Fabric tape Very tear resistant, high adhesive force - suitable for universal use, e.g. for packaging, bundling, masking and sealing.

See full description