Fabric Tape, In Different Colours, Pack Of 18 Rolls, Silver, Tape Width 50mm

Order Code: ZT2718920S

£259.99 Inc VAT (20%)


Description

Fabric tape, in different colours, pack of 18 rolls, silver, tape width 50 mm. Supplied = assembled. Product type = fabric tapes. Adhesive type = rubber. Backing material = fabric. Tape width = 50 mm. Tape length = 50 m. Colour = silver. Material thickness = 165 m. Ideal for sealing and marking. Strong adhesive force - particularly tear resistant. Waterproof, solvent free and dispenses quietly. Strap length 50 m. Total thickness approx. 165 m. Fabric tape Very tear resistant, high adhesive force - suitable for universal use, e.g. for packaging, bundling, masking and sealing.

See full description