Fast Rewind Open Long Tape


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

The Faithfull Fast Rewind Open Long Tape features a 13mm wide Class III blade that is clearly marked in both imperial and metric measurements. The fibreglass tape is resistant to stretching, scuffs, is impervious to moisture and has a metal end hook. Its large measurement increments are clear and easy to read in almost all weather conditions. The tape is easy to wipe clean after use. The tough ABS open frame case has a fold away rewind handle, a sturdy hand grip and an integral ground spike, making it ideal for single person use. Its superfast geared rewind system has a 4:1 ratio which allows the tape to be rewound back into the case at an extreme rate.

Feature Attributes

Blade Width:
13 mm
Type:
Open Case
Tape Type:
Metric/Imperial
Case Type:
Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome