FatMax Chrome Pocket Tapes 5m/16ft & 8m/26ft (Twin Pack) STA043041

Order Code: ZT1465119S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

The Stanley FatMax Chrome Pocket Tape has a Mylar coated steel blade with large metric and imperial markings and a TRU-ZERO end hook. There is BladeArmor coating on the first 7.6cm. This coating makes it 10x more impervious to damage from wear and tear than your average lacquer-coated blade. The blade also offers an impressive standout of 3.3m. The chromed high-impact case features cushion grip areas that provide a sturdy, slip-resistant hold. This twin pack contains 1 x FatMax Chrome Pocket Tape 5m/16ft 1 x FatMax Chrome Pocket Tape 8m/26ft

See full description
Specifications for FatMax Chrome Pocket Tapes 5m/16ft & 8m/26ft (Twin Pack) STA043041
  • Blade Length
    Mixed Setm
  • MFR Part No.
    STA043041
  • Type
    Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome