FatMax Next Generation 5M 32mm Wide Tape Measure
0
1
2

FatMax Next Generation 5M 32mm Wide Tape Measure

Order Code: ZT4132986SCopy

£32.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The next-generation STANLEY® FATMAX® Tape Measure is a resilient and versatile tool designed for comfort and durability. Crafted to fit snugly in your hand with a bi-material casing for superior grip, its flat base ensures stability on various work surfaces. This tape measure excels in diverse applications. Engineered for durability and ease of use, it guarantees precise measurements in any professional or DIY setting.

Features and Benefits
• 4.9m of reach for confident single-person measurements
• Double-sided print for seamless awkward or overhead measurements
• Improved blade durability with abrasion-resistant coating
• 20cm BladeArmor™ coating reinforces the vulnerable blade part, minimising kinks or tears

Typical Applications
• Carpenters
• Builders
• DIY enthusiasts

See full description
Specifications for FatMax Next Generation 5M 32mm Wide Tape Measure
  • Series
    FatMax®
  • Product Type
    Double-Sided Measuring Tape
  • Blade Width
    32mm
  • Measurement Standard
    Metric
  • MFR Part No.
    FMHT33100-0
  • Measurement Accuracy
    Class II
  • Blade Length
    5m / 16ft
  • Coating
    BladeArmor