Frame Tape


£29.99 Inc VAT (20%)

See 2 Product Variants
£29.99

Description

The Lufkin Frame Tape has a unique pistol grip compact design with a smooth wind-in mechanism which fits into a tool chest. The steel blade is graduated with both metric and imperial measurements and will not stretch.

Feature Attributes

Blade Width:
13 mm
Type:
Open Frame
Tape Type:
Metric/Imperial
Blade Material:
Fibreglass
Case Type:
Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome