LBM 2000 Closed Fibreglass Tape, Metric Only


£25.99 Inc VAT (20%)
Up to 7% off

See 3 Product Variants
£25.99

Description


Description unavailable

Feature Attributes

Blade Width:
13 mm
Type:
Closed Case
Tape Type:
Metric
Blade Material:
13
Case Type:
Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome