1. Tools & Machining/
  2. Measuring & Marking Tools/
  3. Measuring and Layout Tools/
  4. Tape Measures
MTS Reversible Magnetic Tip Auto Pocket Tape
0
1
2

MTS Reversible Magnetic Tip Auto Pocket Tape


Select
See all variants from
£25.99

Inc VAT (20%)

See all variants from £25.99

Description

The Bahco MTS Reversible Magnetic Tip Auto Pocket Tape has a non-reflective, nylon coated, stainless steel blade, with easy-to-read high contrast metric and imperial graduations on both sides of the blade. Its edges have been purposely deburred to help prevent the paint/coating from peeling with time and use. The stainless steel blade is 100% corrosion resistant and can be completely immersed in water for extended periods of time to no ill effect. Fitted with a magnetic, zero end hook, ideal for working with metal. Its bi-material case is made from impact resistant ABS plastic with an integrated belt clip. The automatic locking system makes it easier to use, the blade stays out until the retraction button is activated.

Feature Attributes

Blade Width:

25 mm

Type:

Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome