Professional Metric/Imperial Measuring Tapes


£12.99 Inc VAT (20%)

See 2 Product Variants
£12.99

Description

Featuring a ProTouch™ soft grip case, a nylon coated and double side printed blade, magnetised hook ends and a fast lock blade locking device, these tape measures are ideal for everyday and regular use. With both imperial and metric graduations, the product is highly versatile and has two rivets for additional durability. Available in two lengths.

Features and Benefits
• Nylon coated double side printed blade offers twice the tool life of a standard blade
• Available in two sizes to suit your needs
• Possesses both imperial and metric graduations for versatility of use
• Fast lock blade locking device for quick and accurate measurements
• Magnetised hook end for easy measuring even when on your own
• Soft grip case improves user comfort and grip when using

Typical Applications

• Construction

Feature Attributes

Measurement Standard:
Metric and Imperial,Metric
Special Features:
Belt Clip,Lockable,Magnetic Tip
Coating:
Nylon
Resistance Properties:
Sand drop test wear resistance 4 Litres
Blade Material:
Steel
Product Type:
Pocket Tape
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome