Rounded Long Tape


£12.99 Inc VAT (20%)

See 2 Product Variants
£12.99

Description

This Faithfull Rounded Long Tape has a 13mm wide blade that is clearly marked out with both imperial and metric measurements. The fibreglass tape is resistant to stretching, scuffs and is impervious to moisture. Its folding metal end claw provides a firm grip when hooked or pressed into the ground. The tape has large and clear measurement increments which are easy to read in almost all-weather conditions, and the tape is easy to clean if it becomes dirty. Stored in a tough closed ABS case, which has a folding metal rewind handle that allows the tape to be quickly rewound after use.

Feature Attributes

Type:
Closed Case
Blade Width:
13 mm
Tape Type:
Metric/Imperial
Blade Material:
Fibreglass
Case Type:
Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome