0
1
2

Steel Tape Measures


£12.99 Inc VAT (20%)

See 2 Product Variants
£12.99

Description

This range f measuring tapes possess a non-reflective steel tape with nylon coated blade for maximum durability. The tape is housed in a high impact ABS plastic case with flush winding handle and belt clip. For ease of use, the tape is finished off with a handy plastic loop and metal end hook. Available in two lengths to suit your needs.

Features and Benefits
• High impact ABS plastic casing effectively protects the blade and can withstand regular punishment
• Flush winding handle allows you to safely guide the blade back into the housing with minimal risk of injury
• Blades are constructed from steel with a nylon coating for optimum durability
• Available in two lengths to suit your requirements
• Belt clip allows you to attach the product to your person for ease of accessibility
• Plastic loop end makes measuring easier

Typical Applications
• DIY
• Woodworking
• Construction

Feature Attributes

Overall Depth:
26 mm
Coating:
Nylon
Resistance Properties:
Corrosion-resistant
Frame Material:
ABS
Special Features:
EEC Class II,Belt Clip
Overall Width:
115 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome