Inc VAT (20%)
Taper pin machine reamer with left hand fast spiral flutes and a cylindrical shank with tang
Material:
HSSE
Finish:
Bright
Standards Met:
DIN 2179
Cutting Direction:
Right
Shank:
Cylindrical shank with Tang
Number of Flutes:
3