245 HSS Taper Shank Drills


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Type: 245

Feature Attributes

Standards Met:
DIN 345
Cutting Direction:
Right Hnd
Material:
High Speed Steel
Coolant Delivery:
External
Flute Type:
Spiral
Point Angle:
118 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome