0
1

A130 HSS Morse Taper Shank Drill - Imperial


Select
£19.99 Inc VAT (20%)
Up to 6.5% off


See all variants from £19.99

Description

Series A130 HSS Taper Shank Drills - Inch

General-purpose drills to drill steels with a tensile strength up to 1.000 N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. Point angle: 118°, helix angle: normal, relief angle: normal, tolerance of diameter: h8. Manufacturing Standard: DIN345.

Feature Attributes

Standards Met:
DIN 345
Drill Diameter Tolerance:
h8
Flute Type:
Spiral
Coolant Delivery:
External
Material:
High Speed Steel
Series:
A130
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome