1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Taper Shank Drills
A130 HSS Morse Taper Shank Drill - Metric
0
1

A130 HSS Morse Taper Shank Drill - Metric


46 Variants From
£14.99

Inc VAT (20%)

Up to 16.5% off
See 46 Product Variants
£14.99

Description

A130 HSS Taper Shank Drills - Metric

To drill steels with a tensile strength up to 1.000 N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. Point angle: 118°, helix angle: normal, relief angle: normal, tolerance of diameter: h8. Manufacturing Standard: DIN 345.

Feature Attributes

Finish/Coating:

Steam Tempered

Drill Diameter Tolerance:

H8

Standards Met:

DIN 345

Cutting Direction:

Right Hand

Point Angle:

118 °

Flute Type:

Spiral

More attributes