HSS-Co Taper Shank Drills - Metric


£5.99 Inc VAT (20%)
Up to 30.5% off

See all variants from £5.99

Description

HSS-Co taper shank drills are high heat resistant drill for drilling alloyed and unalloyed steels and castings with a tensile strength over 800N/mm2. Especially suitable for hot and cold rolled steels as well as case hardening and heat treatable steels.

Features and Benefits
• High speed steel and cobalt construction for increased durability and hardness
• High heat resistance for prolonged tool lifespan
• Suitable for use on materials with a maximum tensile strength 800 N/mm2

Standards
• DIN 345

Feature Attributes

Flute Type:
Spiral
Point Angle:
118 °
Material:
Cobalt High Speed Steel
Coolant Delivery:
External
Standards Met:
DIN 345
Drill Length Type:
Standard Length
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome