HSS Taper Shank Extra Length Machine Reamers - Metric


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Metric.
Used to produce a close tolerance surface finish by enlarging pre-drilled holes to a finished size to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies.
Manufactured to BS 328-4.

Feature Attributes

Material Grade:
M2
Finish/Coating:
Steam Tempered
Length Type:
Extra Length
Material:
High Speed Steel
Flute Length:
175 mm
Flute Type:
Left Hand Spiral
More attributes