Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Measuring & Marking Tools
/
Precision Measuring Tools
/
Precision Gauges & Accessories
/
Thickness Gauges
Dial Foil Accurate Movement Thickness Gauges 30mm Jaw
By
Kafer
See all variants from
£429.99
Inc VAT (20%)
See all variants from
£429.99
Description unavailable
Feature Attributes
Product Type
:
Thickness Gauge
Jaw Width
:
30 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome