Pocket Dial Thickness Gauge Imperial Range 0-0.5in

Order Code: ZT5155809S

£39.99 Inc VAT (20%)


Description

Product Description
Ideal for measuring leather, paper, metal sheet & film etc.

Key Features
- Compact pocket size gauge, portable, easy to store, easy to use
- Light weight of less than 100g

Specification
-Imperial Pocket Dial Thickness Gauge
-Dial per revolution: 1mm or 0.01inch
-Parallelism: 5μm or less
-Conversion chart printed on back of gauge
-Accuracy: ±0.02mm
-Spindle diameter: 6mm flat
-Anvil diameter: 6.5mm flat
-Range: 0-0.5"/Graduation: 0.001"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome