TM40-UNI - Thread Milling & Grooving


£159.99 Inc VAT (20%)

See all variants from £159.99

Description

TM40 • Indexable Inserts
TM Series

Feature Attributes

Insert Width:
7.05 mm
Insert Length:
40 mm
Insert Mounting:
0-Other Clamp Systems
Cutting Tool Material:
Carbide
Unit Measured:
Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome