TMS - Thread Milling System - Thread Mills - Normal - STN16


£279.99 Inc VAT (20%)

See all variants from £279.99

Description

Indexable Thread Mills
TMS • Thread Milling System

Feature Attributes

Number of Flutes:
1
Body Material:
Steel
Hand Preference:
Right
Clamping Type:
Screw Clamping
Milling Type:
E-End Mill
Adapter Type Machine Side:
Cylindrical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome