1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Threading Inserts
16ERB ISO Metric Threading Inserts Grade QMA
0
1

16ERB ISO Metric Threading Inserts Grade QMA


Select
See all variants from
£13.99Inc VAT (20%)

See all variants from £13.99

Description

ISO Metric
External Right Hand
11 ER available on request.

Insert Grade Description:
QMA (P20-P40/K20-K30) Coated. Sintered chipbreaker with a multi layer TiALN PVD coated sub-micrograin grade. Provides high quality threads for most materials including exotic alloys and stainless steels. Best performance is achieved at medium to high cutting speeds.

See full description

Feature Attributes

Thread Standard:
ISO Metric
Material:
Carbide
Threading Location:
External
Thread Profile Type:
Full Profile
Inscribed Circle:
3/8in
Insert Length:
16 mm
More attributes