0
1

16ERB UN (Unified) Threading Inserts Grade QMA


£9.99 Inc VAT (20%)
Up to 15.5% off

See 6 Product Variants
£9.99

Description

UN
External Right Hand

Insert Grade Description:
QMA (P20-P40/K20-K30) Coated. Sintered chipbreaker with a multi layer TiALN PVD coated sub-micrograin grade. Provides high quality threads for most materials including exotic alloys and stainless steels. Best performance is achieved at medium to high cutting speeds.

Feature Attributes

Material:
Carbide
Number of Cutting Points:
3
Thread Profile Type:
Full Profile
Inscribed Circle:
3/8in
Threading Location:
External
Insert Length:
16 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome