0
1

16ERB Whitworth Threading Inserts Grade QMA


£10.39 Inc VAT (20%)
Up to 15.5% off

See 2 Product Variants
£10.39

Description

Whitworth, External Right Hand

A full range of sizes are available on request.

Insert Grade Description:
QMA (P20-P40/K20-K30) Coated. Sintered chipbreaker with a multi layer TiALN PVD coated sub-micrograin grade. Provides high quality threads for most materials including exotic alloys and stainless steels. Best performance is achieved at medium to high cutting speeds.

Feature Attributes

Number of Cutting Points:
3
Material Application:
Steel,Exotic Alloys,Cast Iron,Stainless Steel
Insert Size:
16
Insert Type:
Laydown
Insert Length:
16 mm
Thread Profile Type:
Full Profile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome